BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Battery Charger, 5V, Li-Ion

WESTWARD| Zoro #: G0727711| Mfr #: 2WCF1

$3.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Battery ChargerNumber of Ports: 1Battery Capacity: 1.3Ah
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727711 Mfr #: 2WCF1
Item: Battery ChargerNumber of Ports: 1
Battery Capacity: 1.3AhFor Use With: 2WCE8 and 2WCE9 Li-Ion Screwdrivers
Cordless Tool Battery Type: Li-IonCharger Input Voltage: 120VAC
Country of Origin (subject to change): China

Description

Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Battery Capacity 1.3Ah, Features -, For Use With 2WCE8 and 2WCE9 Li-Ion Screwdrivers, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews