DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Battery Charger, 6/12V (A), 100 A Start

WESTWARD| Zoro #: G1401881| Mfr #: 1JYU9

$109.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Peak Amps: -
Voltage Rating: 120VAC
Indoor / Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401881 Mfr #: 1JYU9
Peak Amps: -Voltage Rating: 120VAC
Indoor / Outdoor: IndoorAutomatic/Manual: Automatic
Input Amps: 2.2Charger Function: Boosting, Charging, Maintaining
Overall Depth: 6-1/2"Cable Length: 6 ft.
UL Rated Amps 6V: 15AOverall Height: 5"
Portable: YesStandards: Ul Listed
Input Voltage: 120VACFor Use With Battery Type: AGM, Deep Cycle, Lead Acid
Overall Width: 9-1/2"Charger Style: Benchtop
UL Rated Amps 12V: 15AFor Battery Voltage: 6, 12
Charge Time 6V: 2 to 4 hr.Charge Time 12V: 2 to 4 hr.
Cranking Amps: -Charge Type: Smart
AC Cord Length: 6 ft.Amp Hours: -
UL Rated Amps Start: 100AApplication: For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
Cable Gauge: -Item: Battery Charger
Battery Charger CEC Compliant: CEC CompliantCountry of Origin (subject to change): Taiwan, Province of China

Description

Battery Charger, Charge Type Smart, UL Rated Amps 6V 15A, UL Rated Amps 12V 15A, UL Rated Amps Start 100A, Cranking Amps -, Amp Hours -, Peak Amps -, Voltage Rating 120VAC, Manual (M)/Automatic (A) Automatic, Charge Time 6V 2 to 4 hr., Charge Time 12V 2 to 4 hr., Input 2.2 amps (charge) / 9.5 amps (start), Overall Width 9-1/2 In., Overall Height 5 In., Overall Depth 6-1/2 In., Application For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems, Cable Gauge -, Cable Length 6 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews