KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Charger, 6/12V (M), 150 A Start

WESTWARD| Zoro #: G1585796| Mfr #: 1JYU7

$171.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 10-1/2"
Application: For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
Automatic/Manual: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585796 Mfr #: 1JYU7
Overall Width: 10-1/2"Application: For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
Automatic/Manual: ManualCharge Time 12V: 1 to 14 hr.
Amp Hours: Charge Type: Smart
UL Rated Amps 12V: 2/30AVoltage Rating: 120VAC
Item: Battery ChargerIndoor / Outdoor: Indoor
Battery Charger CEC Compliant: CEC CompliantInput Voltage: 120VAC
AC Cord Length: 6 ft.UL Rated Amps 6V: 6A, 30A
Cable Gauge: Portable: Yes
Overall Depth: 9-1/2"For Battery Voltage: 6, 12
Cranking Amps: UL Rated Amps Start: 150A
Charger Function: Boosting, Charging, MaintainingCharger Style: Benchtop
Peak Amps: Overall Height: 6-1/2"
Charge Time 6V: 1 to 6 hr.Input Amps: 8.5
For Use With Battery Type: AGM, Lead AcidCable Length: 6 ft.
Standards: Ul ListedCountry of Origin (subject to change): Taiwan, Province of China

Description

Battery Charger, Charger Style Benchtop, For Battery Voltage 6, 12, For Use With Battery Type AGM, Lead Acid, Charger Function Boosting, Charging, Manual, Charge Type Manual On/Off, Boost Amps @ Voltage 150A @ 12V, Charging Amps @ Voltage 30A @ 12V, 30A @ 6V, Maintaining Amps @ Voltage 2A @ 12V, 6A @ 6V, AC Cord Length 6 ft., Input Voltage 120VAC, Input Amps 8.5, Overall Width 10-1/2 In., Overall Height 6-1/2 In., Overall Depth 9-1/2 In., Cable Gauge -, Cable Length 6 ft., Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews