LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Battery Charger, 6/12V (M), 250 A Start

WESTWARD| Zoro #: G1579401| Mfr #: 1JYU1

$297.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579401 Mfr #: 1JYU1
For Use With Battery Type: AGM, Lead AcidPortable: Yes
Voltage Rating: 120VACCable Length: 6 ft.
Item: Battery ChargerIndoor / Outdoor: Indoor
Input Voltage: 120VACStandards: Ul Listed
Application: For Use in Service Stations, Maintenance Shops, Farm/FleetTest Feature: Indicates Battery Percent Of Charge Level
Battery Charger CEC Compliant: CEC CompliantUL Rated Amps Start: 250A
Charger Function: Boosting, Charging, MaintainingUL Rated Amps 6V: 60A
For Battery Voltage: 6, 12UL Rated Amps 12V: 2/40/60A
Charger Style: WheeledOverall Width: 16"
Charge Type: TimerOverall Height: 37"
AC Cord Length: 6 ft.Overall Depth: 14"
Input Amps: 8.5Charge Time 6V: 1/2 to 1 hr.
Charge Time 12V: 0.3 to 2 hr.Automatic/Manual: Manual
Timer: 2 hr.Country of Origin (subject to change): Taiwan

Product Description

This battery charger from Westward will get your car rolling in no time. This trusted battery charger has an easy-to-use manual functionality. The voltage rating is 120vac. Superior performance is achieved with 12 amps (charge) / 43 amps (start) input.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, OR

Product Reviews

Save 15%. Sign up for Z-mail.