KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Charger, 6/12V (M), 55 A Start

WESTWARD| Zoro #: G2092666| Mfr #: 1JYU5

$81.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9-1/2"
Application: For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
Automatic/Manual: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092666 Mfr #: 1JYU5
Overall Width: 9-1/2"Application: For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
Automatic/Manual: ManualCharge Time 12V: 3 to 5 hr.
Charge Type: SmartUL Rated Amps 12V: 2/10A
Voltage Rating: 120VACItem: Battery Charger
Indoor / Outdoor: IndoorInput Voltage: 120VAC
UL Rated Amps Start: 55AUL Rated Amps 6V: 10A
Battery Charger CEC Compliant: CEC CompliantAC Cord Length: 6 ft.
Portable: YesOverall Depth: 6-1/2"
For Battery Voltage: 6, 12Charger Function: Boosting, Charging, Maintaining
Charger Style: BenchtopOverall Height: 5"
Charge Time 6V: 3 to 5 hr.Input Amps: 2.2
For Use With Battery Type: AGM, Lead AcidCable Length: 6 ft.
Standards: Ul ListedCountry of Origin (subject to change): Taiwan, Province of China

Description

Battery Charger, Charge Type Smart, UL Rated Amps 6V 10A, UL Rated Amps 12V 2/10A, UL Rated Amps Start 55A, Voltage Rating 120VAC, Manual (M)/Automatic (A) Manual, Charge Time 6V 3 to 5 hr., Charge Time 12V 3 to 5 hr., Input 2.2 amps (charge) / 9.5 amps (start), Overall Width 9-1/2 In., Overall Height 5 In., Overall Depth 6-1/2 In., Application For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems, Cable Length 6 ft., Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews