KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Charger, 6/12V (M)/(A), 250A Start

WESTWARD| Zoro #: G0377781| Mfr #: 1JYU2

$360.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 16"
Application: For Heavy Duty Use in Service Stations, Maintenance Shops, Farms and Fleets
Charge Time 12V: 0.3 to 2 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377781 Mfr #: 1JYU2
Overall Width: 16"Application: For Heavy Duty Use in Service Stations, Maintenance Shops, Farms and Fleets
Charge Time 12V: 0.3 to 2 hr.Charge Type: Timer
UL Rated Amps 12V: 60ATest Feature: Indicates Battery Percent Of Charge Level
Voltage Rating: 120VACItem: Battery Charger
Timer: 2 hr.Indoor / Outdoor: Indoor
Input Voltage: 120VACUL Rated Amps Start: 250A
UL Rated Amps 6V: 60ABattery Charger CEC Compliant: Non CEC Compliant
AC Cord Length: 6 ft.Portable: Yes
Overall Depth: 14"For Battery Voltage: 6, 12
Charger Function: Boosting, ChargingCharger Style: Wheeled
Overall Height: 37"Charge Time 6V: 1/2 to 1 hr.
Input Amps: 12For Use With Battery Type: AGM, Lead Acid
Cable Length: 6 ft.Standards: Ul Listed
Country of Origin (subject to change): Taiwan, Province of China

Description

Battery Charger, Charge Type Smart, UL Rated Amps 6V 60A, UL Rated Amps 12V 60A, UL Rated Amps Start 250A, Voltage Rating 120VAC, Manual (M)/Automatic (A) M and A, Charge Time 6V 1/2 to 1 hr., Charge Time 12V 0.3 to 2 hr., Input 12 amps (charge) / 58 amps (start), Overall Width 16 In., Overall Height 37 In., Overall Depth 14 In., Application For Heavy Duty Use in Service Stations, Maintenance Shops, Farms and Fleets, Cable Length 6 ft., Test Feature Indicates Battery Percent Of Charge Level

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews