Battery Charger, Manual

WESTWARD| Zoro #: G1200841| Mfr #: 4KC93

$33.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Length: 6 ft.Input Amps: 0.2Charger Function: Charging, Maintaining
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200841 Mfr #: 4KC93
Cable Length: 6 ft.Input Amps: 0.2
Charger Function: Charging, MaintainingFor Use With Battery Type: AGM, Lead Acid
Charger Style: Handheld PortableOverall Width: 5-7/8"
Application: For Warming Larger Automotive Batteries Overnight for Improved Cold-weather StartingOverall Depth: 2-7/8"
Standards: Ul ListedUL Rated Amps 12V: 1A
AC Cord Length: 6 ft.Automatic/Manual: Manual
Indoor / Outdoor: IndoorPortable: Yes
UL Rated Amps 6V: 1AInput Voltage: 120VAC
Item: Battery ChargerVoltage Rating: 120VAC
Charge Time 6V: 24 to 26 hr.Charge Type: Manual On/Off
Taper to Amps: .5ABattery Charger CEC Compliant: Non CEC Compliant
For Battery Voltage: 6, 12Overall Height: 2-3/4"
Charge Time 12V: 16 to 18 hr.Country of Origin (subject to change): Taiwan, Province of China

Description

Battery Charger, Charger Style Handheld Portable, For Battery Voltage 6, 12, For Use With Battery Type AGM, Lead Acid, Charger Function Charging, Manual, Charge Type Manual On/Off, Charging Amps @ Voltage 1A @ 12V, 1A @ 6V, Maintaining Amps @ Voltage 1A @ 12V, 1A @ 6V, AC Cord Length 6 ft., Input Voltage 120VAC, Input Amps 0.2, Overall Width 5-7/8 In., Overall Height 2-3/4 In., Overall Depth 2-7/8 In., Cable Length 6 ft., Standards UL Listed, Portable Yes, Indoor, CEC Compliant Non CEC Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews