Battery Hold Down, 7 1/2 In

WESTWARD| Zoro #: G0306013| Mfr #: 1EFZ7

$5.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spreading Range (In.): 5 to 7
Capacity: -
Handle Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306013 Mfr #: 1EFZ7
Spreading Range (In.): 5 to 7Capacity: -
Handle Material: -Includes: -
Length (In.): 7-1/2Application: Holds Battery
Type: -Used For: Stabalizing Batteries
Item: Battery Hold DownCapacity (In.): -
Function: -Country of Origin (subject to change): Taiwan, Province of China

Description

Battery Hold Down, Spreading Range 5 to 7 In, Holds Battery, Length 7 1/2 In, Used For Stabalizing Batteries

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews