Battery Hold Down, 8 In

WESTWARD| Zoro #: G0875673| Mfr #: 1EFZ6

$2.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 8Item: Battery Hold DownCapacity (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875673 Mfr #: 1EFZ6
Length (In.): 8Item: Battery Hold Down
Capacity (In.): -Used For: Stabalizing Batteries
Application: Holds BatteryCapacity: -
Includes: -Function: -
Type: -Handle Material: plastic
Country of Origin (subject to change): Taiwan, Province of China

Description

Battery Hold Down, Handle Material Plastic, Holds Battery, Length 8 In, Used For Stabalizing Batteries

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews