HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Battery Hold Down Rubber Clamp, 8 3/4 In

WESTWARD| Zoro #: G1501814| Mfr #: 1EFZ5

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spreading Range (In.): -
Capacity: -
Handle Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501814 Mfr #: 1EFZ5
Spreading Range (In.): -Capacity: -
Handle Material: RubberIncludes: -
Length (In.): 8-3/4Application: Clamps Battery
Type: -Used For: Stabalizing Batteries
Item: Battery Hold Down Rubber ClampCapacity (In.): -
Function: -Country of Origin (subject to change): Taiwan, Province of China

Description

Battery Hold Down Rubber Clamp, Handle Material Rubber, Clamps Battery, Length 8 3/4 In, Used For Stabalizing Batteries

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews