DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Battery Tester, Disc Type

WESTWARD| Zoro #: G1721361| Mfr #: 1EFX4

$6.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Plastic
Item: Battery Fluid Tester
Includes: One Piece Rubber Bulb and Neoprene Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721361 Mfr #: 1EFX4
Construction: PlasticItem: Battery Fluid Tester
Includes: One Piece Rubber Bulb and Neoprene TipType: Disc Type
Country of Origin (subject to change): Taiwan, Province of China

Description

Battery Fluid Tester, Disc Type, Construction Plastic, Includes One Piece Rubber Bulb and Neoprene Tip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews