KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bearing Locknut Socket, 2 9/16 In

WESTWARD| Zoro #: G1077325| Mfr #: 2HKZ3

$13.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Hex
Item: Bearing Locknut Socket
For Use With: 1/2" Drive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077325 Mfr #: 2HKZ3
Type: HexItem: Bearing Locknut Socket
For Use With: 1/2" DriveApplication: Used On Rounded or Standard Hex Nuts Found On Most Popular Light Duty Trucks
Sockets Included: 6 Pt - 2-9/16"Length: 2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Bearing Locknut Socket, Hex, Length 2 In, Sockets Included 6 Pt - 2 9/16 In, Used On Rounded or Standard Hex Nuts Found On Most Popular Light Duty Trucks, For Use With 1/2 In Drive

Reviews