Bench Drill Press, Belt, 12", 1/3 HP, 120V

WESTWARD| Zoro #: G2367181| Mfr #: 1KEN4

$324.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367181 Mfr #: 1KEN4
Table Slot Size: 9/16"Voltage: 120
Tilting Angle: 45 DegreesTable Work Surface: 8-5/8" x 10-5/16"
Hz: 60Base Size: 8-1/4" x 14-3/8"
Spindle Speed: 250 to 3100 rpmDrilling Capacity Wood: Not Specified
Spindle Travel: 2-3/8"Includes: Laser, Hex Wrenches, AAA Batteries
Overall Width: 11-1/4"Drill Press Product Grouping: General Purpose Drill Presses
Overall Height: 37-5/16"Power Down Feed Included: No
Motor HP: 1/3Swing: 12"
Phase: 1Spindle Taper: 33JT
Drive Type: BeltQuill Dia.: 1-9/16"
Amps AC: 6.0Max. Spindle To Base: 22-3/8"
Chuck Size: 1/2"Capacity Steel: 1/2"
Capacity Cast Iron: 1/2"Number of T-Slots: 0
Corded/Cordless: CordedItem: Bench Drill Press
Overall Depth: 21-1/2"Number of Speeds: 12
Country of Origin (subject to change): China

Product Description

General Purpose Drill Presses, Bench Drill Press, Drive Type Belt, Swing 12 In., Spindle Taper 33JT, Motor HP 1/3, Capacity Steel 1/2 In., Capacity Cast Iron 1/2 In., Drilling Capacity Wood Not Specified, Includes Laser, Hex Wrenches, AAA Batteries, Power Down Feed Included No, Voltage 120, Amps AC 6.0, Number of Speeds 12, Chuck Size 1/2 In., Spindle Speed 250 to 3100 rpm, Spindle Travel 2-3/8 In., Base Size 8-1/4 In. x 14-3/8 In., Table Work Surface 8-5/8 In. x 10-5/16 In., Hz 60, Phase 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.