Bench Grinder, 6 In, 3450 RPM, 1/3 HP

WESTWARD| Zoro #: G0431471| Mfr #: 1KEL8

$102.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 3450
Wheel Width: 3/4"
Wheel Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431471 Mfr #: 1KEL8
No Load RPM: 3450Wheel Width: 3/4"
Wheel Material: Aluminum OxideAmps: 2.1
Overall Height: 10"Overall Length: 18-1/2"
Wheel Dia.: 6"Dust Collection: No
HP: 1/3Item: Bench Grinder
Grit: 36Wheels Center-Center: 14-1/4"
Voltage: 120Hz: 60
Arbor Size: 1/2"Phase: 1
Light: NoCountry of Origin (subject to change): China

Description

Bench Grinder, 1/3 HP, Voltage 120, 1 Phase, Wheel Dia. 6 In., Dust Collection No, 2.1 Amps, 3450 No Load RPM, Wheel Width 3/4 In., Arbor Size 1/2 In., Wheels Center-Center 10-1/4 In., Overall Length 13-1/2 In., Overall Height 10-1/2 In., Wheel Material Aluminum Oxide, Grit 36 and 60, Light Yes, 60 Hz, Includes Grinding Wheels, Light Bulb

Reviews