Bench Vise, Mechanics, 6 In

WESTWARD| Zoro #: G0629404| Mfr #: 4YP38

$178.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Ductile Iron
Quick-Acting: No
Pipe Jaw Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629404 Mfr #: 4YP38
Material: Ductile IronQuick-Acting: No
Pipe Jaw Included: YesOverall Width: 8-21/32"
Swivel Angle: 360 DegreesDuty Rating: Standard Duty
Overall Height: 9-3/8"Overall Length: 16-3/4"
Jaw Type: Replaceable Top Jaw, Fixed Pipe JawItem: Mechanic's Vise
Number of Mounting Points: 3High Visibility: No
Reversible: NoJaw Width: 6"
Base Type: SwivelMounting Hole Dia.: 1/2"
Deep Throat: NoPipe Capacity: 1/8" to 2-1/2"
Body Casting: 30,000 psiNumber of Lock Down Bolts: 2
Features: 0Jaw Face: Serrated
Throat Depth: 3-1/2"Max. Opening: 6"
Country of Origin (subject to change): Taiwan

Description

Mechanic's Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 6 In., Max. Opening 6 In., Throat Depth 3-1/2 In., Pipe Jaw Included Yes, Pipe Capacity 1/8 In. to 2-1/2 In., Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable Top Jaw, Fixed Pipe Jaw, Number of Lock Down Bolts 2, Body Casting 30,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 3, Mounting Hole Dia. 1/2 In.

Reviews