- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Vises & Presses
- /
- Bench Vises
- /
- 8" Standard Duty Combination Vise with Swivel Base
Shop Alternate Products
This Product is Discontinued
Westward
8" Standard Duty Combination Vise with Swivel Base (Discontinued)
Mfr # 3FDH2
Zoro # G0443703
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 8"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 8"
- Base Type Swivel
Customers Also Purchased
- Brand Westward
-
MFR #
3FDH2
-
Zoro #
G0443703
- UPC # 190735823057
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Overall Length | 21-5/8" |
Jaw Width - Vises | 8 in |
Throat Depth - Vises | 4 in |
Throat Depth | 4" |
Mounting Hole Dia. | 35/64" |
Throat Depth Range | 3 in to 5 in |
Jaw Width Range | Greater than 7 in |
Overall Height | 10" |
Overall Width | 9" |
Details
Material | Ductile Iron |
Duty Rating | Standard Duty |
Max. Opening | 8" |
Base Type | Swivel |
Body Casting Tensile Strength | 60,000 psi |
Number of Mounting Points | 4 |
High Visibility | No |
Body Casting | 60,000 psi |
Pipe Jaw Included | No |
Features | Steel Channel Beam and Casting W/Large Anvil |
Reversible | No |
Base Type - Vises | Swivel |
Jaw Type | Fixed |
Product Grouping - Vises | Bench Vises |
Number of Lock Down Bolts | 2 |
Duty Rating - Vises | Heavy Duty |
Item | Combination Vise |
Material -Vises | Ductile Iron |
Item - Vises | Combination Vise |
Swivel Angle | 360 Degrees |
Max. Opening - Vises | 8 in |
Deep Throat | No |
Jaw Face | Serrated |
Jaw Face - Vises | Serrated |
Max. Opening Range | Greater than 7 in |
Swivel Angle - Vises | 360 Degrees |
Quick-Acting | No |
High-Visibility | No |
Description
Combination Vise, Throat Depth 4 In., Base Type Swivel, Features Steel Channel Beam and Casting W/Large Anvil, Number of Lock Down Bolts 2, Overall Height 10 in, Overall Length 21 5/8 in, Overall Width 9 in
Replacement Parts
On page
1 of 1