Shop Alternate Products
This Product is Discontinued
Westward
Bent Long Nose Plier, 10-1/8 in., Serrated (Discontinued)
Mfr # 1UKK8
Zoro # G1628277
This Product is Discontinued
Key Features
- Overall Length 10-1/8"
- Jaw Width 3/8"
- Material Steel
- Insulated / Uninsulated Uninsulated
- Handle Type Dipped