HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bent Long Nose Plier, 13-1/4 in., Serrated

WESTWARD| Zoro #: G0321115| Mfr #: 4NFW5

$32.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Tip Width: 5/32"
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321115 Mfr #: 4NFW5
ESD Safe: NoTip Width: 5/32"
Wire Crimper: NoVoltage Rating: Not Rated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 13-1/4"
Jaw Bend: 45 DegreesSide Cutter: No
Jaw Width: 11/16"Wire Stripper: No
Max. Jaw Opening: 2"Insulated / Uninsulated: Uninsulated
Handle Color: BlackSpring Return: No
Handle Type: ErgonomicJoint Type: Compound
Gripping Surface: SerratedNonsparking: No
Material: Chrome Vanadium SteelCutting Capacity/Material: Not Specified
Jaw Length: 2-61/64"Item: Bent Long Nose Plier
Country of Origin (subject to change): China

Description

Compound Bent Long Nose Pliers, Overall Length 13-1/4 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-61/64 In., Jaw Width 11/16 In., Standard Tool(Accessory Needed for Tethering), Tip Width 5/32 In., Handle Type Ergonomic, Handle Color Black, Material Chrome Vanadium Steel, Side Cutter No, Spring Return No, Features Compound Joint, Flush Rivet For Strength, Fully Polished Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews