20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Bent Long Nose Plier, 8 in., Serrated

WESTWARD| Zoro #: G1957584| Mfr #: 3HZF1

$24.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1957584 Mfr #: 3HZF1
Handle Type: ErgonomicSide Cutter: Yes
Handle Color: Black/BlueTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Bent Long Nose PlierCutting Capacity/Material: 1/16" Medium Piano Wire
Gripping Surface: SerratedSpring Return: Yes
Wire Crimper: NoWire Stripper: No
Standards: DIN5745ESD Safe: No
Overall Length: 8"Nonsparking: No
Max. Jaw Opening: 2-1/4"Joint Type: Solid
Jaw Bend: 45 DegreesInsulated / Uninsulated: Uninsulated
Tip Width: 5/32"Voltage Rating: Not Rated
Features: Internal SpringJaw Width: 29/32"
Material: Chromium Molybdenum SteelJaw Length: 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Handle the toughest projects with these strong bent long nose pliers by Westward. In addition to having an overall length of 8", these bent long nose pliers have a jaw width of 29/32" and a jaw length of 29/32". The spring return makes these easy to open and close. Features of these bent long nose pliers include: internal spring. They are made of chromium molybdenum steel material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.