Bent Long Nose Plier, 8 in., Serrated

WESTWARD| Zoro #: G0809331| Mfr #: 1UKK5

$21.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Tip Width: 3/16"
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809331 Mfr #: 1UKK5
ESD Safe: NoTip Width: 3/16"
Wire Crimper: NoVoltage Rating: Not Rated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8"
Jaw Bend: 45 DegreesSide Cutter: Yes
Jaw Width: 3/8"Wire Stripper: No
Standards: ASME B107.13MMax. Jaw Opening: 2-1/4"
Insulated / Uninsulated: UninsulatedHandle Color: Blue
Spring Return: NoHandle Type: Dipped
Joint Type: SolidGripping Surface: Serrated
Nonsparking: NoMaterial: Steel
Cutting Capacity/Material: 13/64",1241 MPAJaw Length: 2-3/8"
Item: Bent Long Nose PlierCountry of Origin (subject to change): China

Description

Long Nose Pliers, American Nose Type, Overall Length (In.) 8, Jaw Bend (Deg.) 45, Jaw Length (In.) 2-3/8, Jaw Width (In.) 3/8, Side Cutter Yes, Handle Type Dipped, Blue, Spring Return No, Harden and Tempered Steel Construction, Drop Forged, Fully Polished Surface, Meets/Exceeds ASME B107.18M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews