Bent Needle Nose Plier, 4-7/16 in., Smooth

WESTWARD| Zoro #: G2386054| Mfr #: 1UG22

$17.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386054 Mfr #: 1UG22
Spring Return: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Bent Needle Nose PlierSide Cutter: No
Gripping Surface: SmoothMax. Jaw Opening: 1"
Wire Crimper: NoJoint Type: Solid
Wire Stripper: NoHandle Color: Blue
ESD Safe: NoCutting Capacity/Material: Not Specified
Nonsparking: NoVoltage Rating: Not Rated
Jaw Bend: 40 DegreesOverall Length: 4-7/16"
Insulated / Uninsulated: UninsulatedMaterial: Steel
Tip Width: 1/8"Handle Type: Dipped
Jaw Width: 3/8"Jaw Length: 7/8"
Country of Origin (subject to change): China

Product Description

From Westward, this bent needle nose pliers is great for a variety of jobs. The bent needle nose pliers is exactly what you need for your next project. It is made of steel material. The handle type is: dipped.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.