- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn & Garden Tools
- /
- Shovels and Scoops
- /
- Black Scoop Shovel, 30" Handle, HDPE
Westward
Black Scoop Shovel, 30" Handle, HDPE
- Zoro #: G0373978
- Mfr #: 45GV20
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.99
Westward #45GV20 Specifications
- Zoro #: G0373978
- Mfr #: 45GV20
- Blade Material: HDPE
- Handle Length: 30 in
- Handle Material: Wood
- Application: General Purpose
- Blade Width: 14 25/64 in
- Color: Black
- Blade Length: 18 3/4 in
- Blade Type: #12
- Item: Scoop Shovel
- Handle Type: D-Grip
- Product Type: Scoop Shovel
- Country of Origin (subject to change): United States
Description
Scoop Shovel, Handle Length 30 in, Handle Type D-Grip, Handle Material Wood, HDPE Blade Material, Blade Type #12, Blade Width 14 25/64 in, Blade Length 18 3/4 in, Color Black
Reviews of Westward #45GV20
Explore more
- WESTWARD Round Point Shovel, 27 In. Handle, 14 ga. 12V170
- WESTWARD Round Point Shovel, 48 In.Handle, 14 ga. 4LVT2
- WESTWARD Drain Spade, 27 In Handle, 5-3/4 In Blade 12V172
- WESTWARD Round Point Shovel, 48 In.Handle, 14 ga. 3YU82
- WESTWARD Drain Spade, 30 In. Handle, 6 In. Blade 4LVR8
- WESTWARD Drain Spade, 46-3/4 In Handle, 5-3/4 Blade 12V173
- BULLY TOOLS Replacement Blade for 91110, Pro Shingle 91115
- ESPOMA CO Espoma ESPGF1010106 Espoma 6.75 No. 10-10-10 Garden Food ESPGF1010106
- RAZORBACK SHOVEL RAZORBACK LHRP 45657
- SEYMOUR MIDWEST STRUCTRON Turn Step Shovel, 14 Round pt., Handle 49599
- Westward Shovels and Scoops