KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bolt Cutter, 14 In, Plastic Grips

WESTWARD| Zoro #: G1358165| Mfr #: 1YNB7

$67.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Material: Alloy Steel
Grip Style: Plastic Coated Handles
Hard Materials up to Brinnell 455/Rockwell C48: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358165 Mfr #: 1YNB7
Jaw Material: Alloy SteelGrip Style: Plastic Coated Handles
Hard Materials up to Brinnell 455/Rockwell C48: 3/16"Overall Length: 14"
Cutting Action: Center CutItem: Bolt Cutter
Handle Material: SteelSoft and Med./Hard-Brinnell 300/Rockwell C31: 1/4"
Country of Origin (subject to change): China

Description

Bolt Cutter, Steel, Overall Length 14 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 In., Hard Materials up to Brinnell 455/Rockwell C48 3/16 In., Cutting Action Center Cut, Jaw Material Alloy Steel, Grip Style Plastic Coated Handles

Reviews