DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bolt Cutter, 30 In, Plastic Grips

WESTWARD| Zoro #: G2031084| Mfr #: 1YNC2

$99.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 30"
Grip Style: Plastic Coated Handles
Jaw Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031084 Mfr #: 1YNC2
Overall Length: 30"Grip Style: Plastic Coated Handles
Jaw Material: Alloy SteelHandle Material: Steel
Cutting Action: Center CutItem: Bolt Cutter
Hard Materials up to Brinnell 455/Rockwell C48: 3/8"Soft and Med./Hard-Brinnell 300/Rockwell C31: 1/2"
Country of Origin (subject to change): China

Description

Bolt Cutter, Steel, Overall Length 30 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 In., Hard Materials up to Brinnell 455/Rockwell C48 3/8 In., Cutting Action Center Cut, Jaw Material Alloy Steel, Grip Style Plastic Coated Handles

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews