Bolt Cutter, 36 In, Plastic Grips

WESTWARD| Zoro #: G1647152| Mfr #: 1YNC3

$131.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hard Materials up to Brinnell 455/Rockwell C48: 7/16"Soft and Med./Hard-Brinnell 300/Rockwell C31: 9/16"Item: Bolt Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647152 Mfr #: 1YNC3
Hard Materials up to Brinnell 455/Rockwell C48: 7/16"Soft and Med./Hard-Brinnell 300/Rockwell C31: 9/16"
Item: Bolt CutterOverall Length: 36"
Handle Material: SteelGrip Style: Plastic Coated Handles
Jaw Material: Alloy SteelCutting Action: Center Cut
Country of Origin (subject to change): China

Description

Bolt Cutter, Steel, Overall Length 36 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16 In., Hard Materials up to Brinnell 455/Rockwell C48 7/16 In., Cutting Action Center Cut, Jaw Material Alloy Steel, Grip Style Plastic Coated Handles

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews