KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box Beam Level, Aluminum, 96 In

WESTWARD| Zoro #: G1620001| Mfr #: 4MRW8

$109.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Material: Aluminum
Color: Blue
Accuracy: 0.001
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620001 Mfr #: 4MRW8
Frame Material: AluminumColor: Blue
Accuracy: 0.001Top Read: No
Length: 96"Vial Type: Barrel
Number of Level Vials: 1Number of 45 Degree Vials: 0
Item: Box LevelMagnetic/Nonmagnetic: Nonmagnetic
Number of V-Grooves: 0Number of 30 Degree Vials: 0
Lighted Vials: NoMagnet Type: None
Total Number of Vials: 3Number of Magnets: 0
Vial Material: AcrylicNumber of Plumb Vials: 2
Country of Origin (subject to change): China

Description

Box Level, Frame Material Aluminum, Length 96 In., Nonmagnetic, Top Read No, Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Accuracy 0.001, Vial Type Barrel, Vial Material Acrylic, Number of Magnets 0, Magnet Type None, Color Blue

Reviews