KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 3/4x7/8 in., 11-35/64 L

WESTWARD| Zoro #: G0387581| Mfr #: 5MV20

$19.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Head Size: 3/4" x 7/8"
Overall Length: 11-35/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387581 Mfr #: 5MV20
SAE or Metric: SAEHead Size: 3/4" x 7/8"
Overall Length: 11-35/64"Finish: Satin
Item: Box End WrenchFeatures: Offset
Offset: 45 DegreesNumber of Points: 12
Material: steelStandards: ANSI Standards
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Double Box End Wrench, SAE, Head Size 3/4 In. X 7/8 In., Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 11-35/64 In., Offset 45 Degrees, Steel Material, Standards ANSI Standards, Features Offset

Reviews