STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Box End Wrench, 3/8 x 7/16 in., 7-1/64 in.

WESTWARD| Zoro #: G2245783| Mfr #: 5MV17

$8.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
SAE or Metric: SAE
Standards: ANSI Standards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245783 Mfr #: 5MV17
Finish: SatinSAE or Metric: SAE
Standards: ANSI StandardsNumber of Points: 12
Features: OffsetHead Size: 3/8" x 7/16"
Item: Box End WrenchOffset: 45 Degrees
Overall Length: 7-1/64"Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan

Description

Double Box End Wrench, SAE, Head Size 3/8 In. x 7/16 In., Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 7-1/64 In., Offset 45 Degrees, Steel Material, Standards ANSI Standards, Features Offset

Reviews