KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 1/2 x 9/16 in., 9-1/2 L

WESTWARD| Zoro #: G1907701| Mfr #: 5MP93

$7.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Head Size: 1/2" x 9/16"
Overall Length: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907701 Mfr #: 5MP93
SAE or Metric: SAEHead Size: 1/2" x 9/16"
Overall Length: 8-3/4"Finish: Satin
Item: Box End WrenchFeatures: Offset
Offset: 40 DegreesNumber of Points: 12
Material: steelStandards: ANSI Standards
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Double Box End Wrench, SAE, Head Size 1/2 In. x 9/16 In., Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 8-3/4 In., Offset 40 Degrees , Steel Material, Standards ANSI Standards, Features Offset

Reviews