KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 12 x 14mm, 8-7/64 in. L

WESTWARD| Zoro #: G1215471| Mfr #: 5MV22

$10.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Head Size: 12 x 14mm
Overall Length: 8-7/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215471 Mfr #: 5MV22
SAE or Metric: MetricHead Size: 12 x 14mm
Overall Length: 8-7/64"Finish: Satin
Item: Box End WrenchFeatures: Offset
Offset: 45 DegreesNumber of Points: 12
Material: steelStandards: ANSI Standards
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Box End Wrench, Ratcheting Configuration Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 12mm, 14mm, Number of Points 12, Overall Length 8-7/64 In., Satin Finish, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 45 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards ANSI Standards, Features Offset

Reviews