KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 13 x 15mm, 10-5/32 in. L

WESTWARD| Zoro #: G1483264| Mfr #: 5MR02

$9.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Head Size: 13 x 15mm
Overall Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483264 Mfr #: 5MR02
SAE or Metric: MetricHead Size: 13 x 15mm
Overall Length: 9-1/2"Finish: Satin
Item: Box End WrenchFeatures: Offset
Offset: 40 DegreesNumber of Points: 12
Material: steelStandards: ANSI Standards
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Double Box End Wrench, Metric, Head Size 13 x 15mm, Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 9-1/2 In., Offset 40 Degrees , Steel Material, Standards ANSI Standards, Features Offset

Reviews