Box End Wrench, 13 x 15mm, 9-1/8 in. L

WESTWARD| Zoro #: G1852261| Mfr #: 5MV23

$12.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
SAE or Metric: Metric
Standards: ANSI Standards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852261 Mfr #: 5MV23
Finish: SatinSAE or Metric: Metric
Standards: ANSI StandardsNumber of Points: 12
Features: OffsetHead Size: 13 x 15mm
Item: Box End WrenchOffset: 45 Degrees
Overall Length: 9-1/8"Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan

Description

Double Box End Wrench, Metric, Head Size 13 x 15mm, Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 9-1/8 In., Offset 45 Degrees, Steel Material, Standards ANSI Standards, Features Offset

Reviews