Box End Wrench, 5/8x11/16 in., 9-21/64 L

WESTWARD| Zoro #: G0574165| Mfr #: 5MV19

$18.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
SAE or Metric: SAE
Standards: ANSI Standards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574165 Mfr #: 5MV19
Finish: SatinSAE or Metric: SAE
Standards: ANSI StandardsNumber of Points: 12
Features: OffsetHead Size: 5/8" x 11/16"
Item: Box End WrenchOffset: 45 Degrees
Overall Length: 9-21/64"Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan

Description

Double Box End Wrench, SAE, Head Size 5/8 In. x 11/16 In., Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 9-21/64 In., Offset 45 Degrees, Steel Material, Standards ANSI Standards, Features Offset

Reviews