Box End Wrench Set, 1/4" to 7/8", 7 pcs.

WESTWARD| Zoro #: G1430712| Mfr #: 4YR19

$128.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430712 Mfr #: 4YR19
Wrenches Included: 1/4" x 5/16", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/16" x 5/8", 11/16" x 13/16", 3/4" x 7/8"Item: Box End Wrench Set
Number of Pieces: 7SAE or Metric: SAE
Number of Points: 12Finish: Satin
Includes: Vinyl PouchRange of Wrench Sizes: 1/4" to 7/8"
Range of Lengths: 6-7/8" to 13-1/8"Offset: 15 Degrees
Standards: ANSICountry of Origin (subject to change): China

Product Description

Box End Wrench Set, Number of Pieces 7, SAE, Number of Points 12, Offset 15 Degrees, Range of Wrench Sizes 1/4 In. to 7/8 In., Wrenches Included 1/4 In. x 5/16 In., 3/8 In. x 7/16 In., 7/16 In. x 1/2 In., 1/2 In. x 9/16 In., 9/16 In. x 5/8 In., 11/16 In. x 13/16 In., 3/4 In. x 7/8 In., Range of Lengths 6-7/8 In. to 13-1/8 In., Satin Finish, Vinyl Pouch, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.