Ratchet Obstruction Wrench Set, Pieces 5

WESTWARD| Zoro #: G1944047| Mfr #: 1LCF6

$105.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Accessories: Plastic Tray
Finish: Chrome
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944047 Mfr #: 1LCF6
Accessories: Plastic TrayFinish: Chrome
SAE or Metric: MetricStandards: ANSI
Wrenches Included: Number of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Double Box End
Offset: 0 DegreesNumber of Points: 12
Item: Box End Wrench SetNumber of Pieces: 5
Reversing: YesFlexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Ratcheting Obstruction Wrench Set, Wrench Style Double Box End, Reversing Yes, Metric, Number of Pieces 5, Number of Points 12, Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 10mm x 11mm, 12mm x 15mm, 13mm x 14mm, 16mm x 18mm, 17mm x 19mm, Accessories Plastic Tray, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews