KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench Set, Double Box End

WESTWARD| Zoro #: G2143346| Mfr #: 4YR20

$79.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Number of Pieces:
Wrench Style: Double Box End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143346 Mfr #: 4YR20
Reversing: YesNumber of Pieces:
Wrench Style: Double Box EndSAE or Metric:
Min. Arc Swing: 5 DegreesWrench Material: Chrome Vanadium Steel
Finish: Wrenches Included:
Accessories: PouchItem:
Offset: Flexible Head: No
Number of Points: Number of Geared Teeth: 72
Standards: Country of Origin (subject to change): Taiwan, Province of China

Description

Wrench Sets, Ratcheting Box End Wrench, Reversing Yes, SAE, Number of Points 12, Insulated No, Number of Pieces 5, Offset 25 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 7/8 In., Chrome Finish, Standards ANSI, Tether Capable Standard Tool (Accessory Needed for Tethering)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews