- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Box End Wrenches
- /
- Ratcheting Wrench Set, Double Box End
Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench Set, Double Box End (Discontinued)
Mfr # 4YR21
Zoro # G0444491
This Product is Discontinued
Key Features
- Wrench Style Box End
- Material Alloy Steel
- Finish Chrome
- Head Type Standard
- Number of Pieces 5
Customers Also Purchased
- Brand Westward
-
MFR #
4YR21
-
Zoro #
G0444491
- UPC # 190735860144
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Size | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8" |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Range of Head Sizes | 1/4 in to 7/8 in |
Wrench Length Style | Standard |
Details
Item | Box End Wrench Set |
Wrench Style | Box End |
Material | Alloy Steel |
Finish | Chrome |
Head Type | Standard |
Number of Pieces | 5 |
Standards | ANSI |
Includes | (5) Ratcheting Box End Wrenches of Head Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8" |
Ratcheting | Yes |
Reversing | Yes |
Flexible Head | No |
Offset | 0 Degrees |
Min. Arc Swing | 5 Degrees |
SAE or Metric | SAE |
Measurement Type | SAE |
Corrosion Resistant | Yes |
Head Movement | Fixed |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Number of Points | 12 |
Wrench Shape | Straight |
Wrench Product Grouping | Wrench Sets |
Wrench Item | Ratcheting Box End Wrench |
Accessories | Pouch |
Wrench Material | Chrome Vanadium Steel |
Number of Geared Teeth | 72 |
Tether Style | Tether Capable |
Handle Color | Silver |
Head Offset Angle | 0 Degrees |
Grip Style | Plain |
Box End Type | 12-Point Box End |
Nonsparking | No |
Handle Type | One Piece |
Non-Magnetic | No |
Single End/Double End | Double End |
Container Type | None |
Number of Tools | 5 |
Description
Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 5, 1/4 in to 7/8 in, 0 Degrees , None, SAE, Standard, 12-Point Box End
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov