Insulated Box Wrench Set, 10 to 19mm, 8pc.

WESTWARD| Zoro #: G1844184| Mfr #: 5UFV1

$204.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Insulated
SAE or Metric: Metric
Standards: IEC 60900:2004
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844184 Mfr #: 5UFV1
Finish: InsulatedSAE or Metric: Metric
Standards: IEC 60900:2004Offset: 15 Degrees
Features: 1000VAC RatedRange of Wrench Sizes: 10 to 19mm
Item: Box End Wrench SetWrenches Included: 10, 11, 12, 13, 14, 15, 17, 19mm
Includes: Vinyl pouchRange of Lengths: 6" to 8-1/2"
Number of Points: 6Number of Pieces: 8
Country of Origin (subject to change): Slovenia

Description

Insulated Box End Wrench Set, Number of Pieces 8, Metric, Number of Points 6, Offset 15 Degrees, Range of Wrench Sizes 10 to 19mm, Wrenches Included 10, 11, 12, 13, 14, 15, 17, 19mm, Range of Lengths 6 In. to 8-1/2 In., Insulated Finish, Vinyl Pouch, Standards IEC 60900:2004, Features 1000VAC Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews