SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Bleeder Hose, Length 15-3/4 In

WESTWARD| Zoro #: G0262367| Mfr #: 1EJZ6

$3.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Brake Bleeder HoseMaterial: PVC,PP PlasticLength: 15-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0262367 Mfr #: 1EJZ6
Item: Brake Bleeder HoseMaterial: PVC,PP Plastic
Length: 15-3/4"Application: Most Bleeder Screws On Brake Part Are Fitted By These Two Adapters
Includes: 1/4" Plug and 15-3/4" HoseType: One Man Operation
Country of Origin (subject to change): Taiwan, Province of China

Description

Brake Bleeder Hose, One Man Operation, Length 15-3/4 In., Most Bleeder Screws On Brake Part Are Fitted By These Two Adapters, Material PVC,PP Plastic, Includes 1/4 In. Plug and 15-3/4 In. Hose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews