DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Brake Caliper Tool Kit, Disc Brake

WESTWARD| Zoro #: G1115396| Mfr #: 1EKA7

$89.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Used To Install New Brake Pads On Vehicles On Vehicles With 4-Wheel Disc Brakes
Number of Pieces: 7
Type: Disc Brake
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115396 Mfr #: 1EKA7
Application: Used To Install New Brake Pads On Vehicles On Vehicles With 4-Wheel Disc BrakesNumber of Pieces: 7
Type: Disc BrakeMaterial: carbon steel
Item: Brake Caliper Tool KitIncludes: 3/8" Extension, Forcing Screw, and Adapters 1, 2, 3, 4, 5
Country of Origin (subject to change): Taiwan, Province of China

Description

Brake Caliper Tool Kit, Disc Brake, Used To Install New Brake Pads On Vehicles On Vehicles With 4-Wheel Disc Brakes, Material Carbon Steel, Number of Pieces 4, Includes 3/8 In Extension, Forcing Screw, and Adapters

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews