Brake Service Kit, Gm And Ford

WESTWARD| Zoro #: G2241057| Mfr #: 1EKA2

$101.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Brake Service KitMaterial: Carbon SteelNumber of Pieces: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241057 Mfr #: 1EKA2
Item: Brake Service KitMaterial: Carbon Steel
Number of Pieces: 15Application: For Most Cars, Specifically For GM and Ford
For Use With: -Includes: Brake Spring Pliers, GM-Ford Disc Brake Piston Tool, Heavy-Duty Brake Pad Separator, Heavy-Duty Truck Brake Spring Tool, Brake Spring Tool, Disc Brake Piston Tool, Brake Adjusting Tool, Caliper Socket, 3/8" Drive Hex Sockets 1/4", 3/8", 7mm, 8mm, 10mm, and 3/8" Drive Torx Sockets T40, T45, and T50
Type: -Country of Origin (subject to change): Taiwan, Province of China

Description

Brake Service Kit, For Most Cars, Specifically For GM and Ford, Material Carbon Steel, Number of Pieces 15, Includes Brake Spring Pliers, GM-Ford Disc Brake Piston Tool, Hvy Dty Brake Pad Separator, Hvy Dty Truck Brake Spring Tool, Brake Spring Tool, Disc Brake Piston Tool, Brake Adjusting Tool, Caliper Socket, 3/8 In Drive, Hex Sockets 1/4 In, 3/8 In, 7mm, 8mm, 10mm And 3/8 In Drive Torx Sockets T40, T45, And T50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews