20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc

WESTWARD| Zoro #: G0928173| Mfr #: 2AJL3

$50.07 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Punch Piece Design: 1-Piece Design
  • Material: Copper
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928173 Mfr #: 2AJL3
Punch Piece Design: 1-Piece DesignMaterial: Copper
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Drift Punch Set
Number of Pieces: 3Sizes Included: 3/8 x 6, 1/2 x 7, 3/4 x 8"
Country of Origin (subject to change): China

Description

Drift Punch Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 3, Sizes Included 3/8 x 6, 1/2 x 7, 3/4 x 8 In., 1-Piece Design, Material Brass

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews