Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28

  • Zoro #: G7503151
  • Mfr #: 30AC74

$224.87 ($8.03/unit)

  • Dia. (In.): 1/8 x 0.050
  • Standards: AWS A5.8
  • Type: 15 % Silver
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #30AC74 Specifications

  • Zoro #: G7503151
  • Mfr #: 30AC74
Dia. (In.): 1/8 x 0.050 Standards: AWS A5.8
Type: 15 % Silver Item: Brazing Filler Metals
Material: Filler Metal Length (In.): 20
Brazing Range (F): 1190 to 1500 Container: Tube
Package Quantity: 28 Application: Brazing
Contents: Sticks Country of Origin (subject to change): China

Description

Brazing alloys are available in a wide variety of material including bronze, copper, nickel silver, copper phosphorus, and more. Take a look at the features for Westward Brazing Filler Metals. Material: Filler Metal, Material: Filler Metal, Application: Brazing.

Reviews of Westward #30AC74