Breaker Bar, 1/2 in. Dr, 18 in.

WESTWARD| Zoro #: G1880146| Mfr #: 5TZE0

$34.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Flexible Head
Item: Breaker Bar
For Use With: 1/2" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880146 Mfr #: 5TZE0
Features: Flexible HeadItem: Breaker Bar
For Use With: 1/2" Drive SocketsHandle Type: Smooth Grip
Overall Length: 18"Finish: Chrome
Material: steelDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Breaker Bar, Drive Size (In.) 1/2, Overall Length (In.) 18, Polished Chrome Finish, Chrome Vanadium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews