PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Breaker Bar , 1/2 in. Dr, 24 in.

WESTWARD| Zoro #: G1881442| Mfr #: 5TZE1

$36.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 24"For Use With: 1/2" Drive SocketsTether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881442 Mfr #: 5TZE1
Overall Length: 24"For Use With: 1/2" Drive Sockets
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 1/2"
Finish: ChromeItem: Breaker Bar
Material: steelHandle Type: Smooth Grip
Features: Flexible HeadCountry of Origin (subject to change): Taiwan, Province of China

Description

Breaker Bar, Flexible, Reversing Yes, Round Head Style, Drive Size (In.) 1/2, Overall Length (In.) 24, Min. Arc Swing (Degrees) 15, Number of Geared Teeth 24, Flexible Head (Deg.) Up to 180, Polished Chrome Finish, Chrome Vanadium, Gear-Fixed Function

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews