KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Bar, 1/4 in. Dr, 6 in.

WESTWARD| Zoro #: G0472534| Mfr #: 1NUE1

$13.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Flexible Head
Item: Breaker Bar
For Use With: 1/4" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472534 Mfr #: 1NUE1
Features: Flexible HeadItem: Breaker Bar
For Use With: 1/4" Drive SocketsHandle Type: Smooth Grip
Overall Length: 6"Finish: Chrome
Material: steelDrive Size: 1/4"
Standards: ANSI B107.10MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Flexible Handle, Drive Size (In.) 1/4, Overall Length (In.) 6, Chrome Finish, Meets/Exceeds ANSI B107.10M, 1 Package Quantity

Reviews