Breaker Bar, 3/8 in. Dr, 10 in.

WESTWARD| Zoro #: G0457292| Mfr #: 3LE55

$22.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 10"
For Use With: 3/8" Drive Sockets
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457292 Mfr #: 3LE55
Overall Length: 10"For Use With: 3/8" Drive Sockets
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 3/8"
Finish: ChromeItem: Breaker Bar
Material: steelHandle Type: Smooth Grip
Features: Flexible HeadCountry of Origin (subject to change): Taiwan, Province of China

Description

Flexible Handle, Drive Size (In.) 3/8, Overall Length (In.) 10, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews