SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bucket Lid

WESTWARD| Zoro #: G0850001| Mfr #: 5MZT0

$4.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 12-1/4Color: BlackItem: Bucket Lid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850001 Mfr #: 5MZT0
Dia. (In.): 12-1/4Color: Black
Item: Bucket LidWidth (In.): 12-1/4
Material: PlasticHeight (In.): 3/4
For Use With: 3 and 5 Gallon BucketCountry of Origin (subject to change): United States

Description

Bucket Lid, Material Plastic, Black, For Use With 5 Gallon Bucket

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews