- Home
- /
- Power Transmission
- /
- Fluids & Lubricants
- /
- Grease Gun Accessories
- /
- Button Head Coupler, Fitting End 7/8 In
Westward
Button Head Coupler, Fitting End 7/8 In
- Zoro #: G0960644
- Mfr #: 3APG5
Tap to zoom
Hover or click to zoom
$23.17
- Sub-Category: Adapters and Couplers
- Item: Button Head Coupler 7/8"
- Size: -
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.17
Westward #3APG5 Specifications
- Zoro #: G0960644
- Mfr #: 3APG5
- Sub-Category: Adapters and Couplers
- Item: Button Head Coupler 7/8"
- Size: -
- For Use With: 7/8 in Button Head Grease Fittings
- Voltage: -
- Working Pressure: 3,000 psi
- Features: -
- Connection: 1/8 FNPT
- Max. Pressure: 3,000 psi
- Accessory Type: Button Head Coupler 7/8"
- Country of Origin (subject to change): India
Description
Button Head Coupler 7/8 In., For Use With 7/8 in Button Head Grease Fittings, Connection 1/8 FNPT, Max. Pressure 3,000 psi, Working Pressure 3,000 psi, Features -
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #3APG5
Explore more
- WESTWARD Grease Gun Coupler, 6000 psi 45FG47
- WESTWARD Seal Off Dispenser 13X051
- WESTWARD Adjustable Extension, 8-1/2 in. 45FG45
- WESTWARD Oil Control Gun, 1500 psi 5TCV8
- WESTWARD Grease Coupler, Zerk, 90 Degree 45FG51
- WESTWARD Bulk Loader Valve, 0.34 in. dia. 15F206
- LEGACY MANUFACTURING CO COUPLER Univ Push-Type 1/4" FNPT 3/8" b LMA78410-X
- WILTON Milton S-3200 0.125 in. FNPT Grease Gun Coupler S-3200
- Westward Grease Gun Accessories