KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bypass Lopper, 1-1/2 In, Fiberglass

WESTWARD| Zoro #: G1865525| Mfr #: 5TFN1

$75.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Bypass Lopper
Features: 4-Point Compound Cutting Action
Overall Length: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865525 Mfr #: 5TFN1
Item: Bypass LopperFeatures: 4-Point Compound Cutting Action
Overall Length: 30"Blade Material: Nonstick Steel
Cutting Capacity: 1-1/2"Handle Material: Fiberglass
Country of Origin (subject to change): China

Description

Bypass Lopper, Cutting Capacity 1-1/2 In., Blade Material Nonstick Steel, Handle Material Fiberglass, Overall Length 30 In., Features 4-Point Compound Cutting Action

Reviews